Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart, SS, 3 Wire Shelves, 24Wx36L

  • Mfr # MW712

  • Zoro # G7141066


product price: $1,012.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
375 lb
Handle Type
(2) Raised
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW712
Zoro #
G7141066
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
39 in
Caster Dia.
5"
Shelf Length
36 in
Shelf Width
24 in
Overall Width
26 in
Overall Length
37 1/2 in
Caster Wheel Dia.
5 in
Overall LxWxH
37-1/4 in x 25-5/8 in x 39 in
Bottom Shelf Lip Height
1/4 in
Top Shelf Lip Height
1/4 in
Shelf Lip Height
1/4 in

Details

Material
Steel
Color
Silver
Load Capacity
375 lb
Item
Corrosion-Resistant Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
3
Handle Included
Yes
Finish
Stainless Steel
Caster Type
(4) Swivel
Standards
NSF
Load Cap. per Shelf
600 lb.
Capacity per Shelf
600 lb.
Caster Material
Rubber
Distance Between Shelves
10 in
Caster Wheel Type
Standard
Distance Between Middle and Bottom Shelf
10 in
Assembled/Unassembled
Assembled
Distance Between Top and Middle Shelf
10 in
Shelf Orientation
Flat
Lip Style
4-Sided Lipped
Caster Mounting Type
Stem
Collapsible
No
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Adjustable
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Rubber

Description

Corrosion-Resistant Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 375 lb, Number of Shelves 3, Shelf Width 24 in, Shelf Length 36 in, Material Steel, Finish Stainless Steel, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 37 1/2 in, Overall Width 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.