Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart, SS, 32x18x38, 3 Shelf

  • Mfr # MW704

  • Zoro # G6516797


product price: $848.00
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Load Capacity
375 lb
Handle Type
(2) Raised
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW704
Zoro #
G6516797
UPC #
-
Country of Origin
Multiple

Dimensions

Shelf Width
18 in
Overall Length
32 in
Overall Height
38 in
Shelf Length
30 in
Overall Width
18 in
Caster Dia.
4"
Caster Wheel Dia.
4 in
Bottom Shelf Lip Height
1/4 in
Top Shelf Lip Height
1/4 in
Overall LxWxH
32 in x 18 in x 38 in
Shelf Lip Height
1/4 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
375 lb
Item
Corrosion-Resistant Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
3
Distance Between Shelves
10 in
Load Cap. per Shelf
125 lb.
Caster Type
(4) Swivel
Adjustable Increments
1 in
Includes
3 Wire SS Shelves and Donut Bumpers
Caster Material
Rubber
Finish
Stainless Steel
Caster Wheel Type
Standard
Distance Between Middle and Bottom Shelf
10 in
Assembled/Unassembled
Assembled
Distance Between Top and Middle Shelf
10 in
Caster Wheel/Tread Material
Rubber
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Lip Style
4-Sided Lipped
Collapsible
No
Shelf Orientation
Flat
Caster Mounting Type
Stem
Shelf Adjustability
Adjustable

Description

Corrosion-Resistant Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 375 lb, Number of Shelves 3, Shelf Width 18 in, Shelf Length 30 in, Material Stainless Steel, Finish Stainless Steel, Caster Wheel Dia. 4 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 10 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.