This item is Discontinued.

Metro Utility Cart, Wire, 3 Shelves, 375 lb. MW708

Utility Cart, Wire, 3 Shelves, 375 lb. (Discontinued)

  • Mfr # MW708
  • Zoro # G7173451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW708
Zoro #
G7173451
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
39"
Overall Length
38"
Overall Width
21"
Shelf Length
36"
Shelf Width
21"
Caster Dia.
5 in
Overall Height (In.)
38
Overall Width (In.)
21
Caster Size (In.)
5
Shelf Width (In.)
21

Details

Material
Wire
Color
Silver
Load Capacity
375 lb.
Item
Utility Cart
Adjustable Increments
1"
Number of Shelves
3
Capacity per Shelf
125 lb.
Handle Included
Yes
Standards
NSF
Caster Type
(4) Swivel
Finish
Stainless steel
Includes
3 Wire SS Shelves and Donut Bumpers
Distance Between Shelves
10"
Load Cap. per Shelf
125 lb
Caster Material
Rubber
Load Capacity (Lb.)
375

Description

Utility Cart, Overall Length 38 in, Finish Stainless Steel, Color Silver, Caster Type (4) Swivel, Material Wire, Number of Shelves 3, Overall Height 39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.