Zoro Homepage

Utility Cart, SS, Wire Shelves, 18Wx36Lx38H

  • Mfr # MW606

  • Zoro # G6850943


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Load Capacity
375 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW606
Zoro #
G6850943
UPC #
-
Country of Origin
Multiple

Dimensions

Shelf Width
18 in
Shelf Length
36 in
Caster Dia.
4"
Overall Height
38 in
Overall Length
37 1/2 in
Overall Width
20 in
Caster Wheel Dia.
4 in
Bottom Shelf Lip Height
1/4 in
Shelf Lip Height
1/4 in
Overall LxWxH
37-1/4 in x 19-5/8 in x 38 in
Top Shelf Lip Height
1/4 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
375 lb
Item
Corrosion-Resistant Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Standards
NSF
Capacity per Shelf
600 lb.
Handle Included
Yes
Caster Type
(4) Swivel
Finish
Stainless Steel
Caster Material
Rubber
Load Cap. per Shelf
600 lb.
Shelf Capacity
375 lb
Distance Between Shelves
21 in
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Collapsible
No
Shelf Orientation
Flat
Caster Mounting Type
Stem
Shelf Adjustability
Adjustable
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included

Description

Corrosion-Resistant Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 375 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 36 in, Material Stainless Steel, Finish Stainless Steel, Caster Wheel Dia. 4 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 21 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.