Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart, SS/Chrome, 32x18x38, 3 Shelf

  • Mfr # MW402

  • Zoro # G7184125


product price: $467.00
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Load Capacity
375 lb
Handle Type
(2) Raised
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW402
Zoro #
G7184125
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
32 in
Shelf Length
30 in
Shelf Width
18 in
Overall Height
38 in
Caster Dia.
4"
Overall Width
18 in
Caster Wheel Dia.
4 in
Shelf Lip Height
1/4 in
Bottom Shelf Lip Height
1/4 in
Top Shelf Lip Height
1/4 in
Overall LxWxH
32 in x 18 in x 38 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
375 lb
Item
Corrosion-Resistant Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
3
Caster Material
Rubber
Includes
3 Shelves, 1 Solid SS & 2 Wire Chrome and Donut Bumpers
Load Cap. per Shelf
125 lb.
Caster Type
(4) Swivel
Distance Between Shelves
10 in
Finish
Chrome
Adjustable Increments
1 in
Assembled/Unassembled
Assembled
Distance Between Middle and Bottom Shelf
10 in
Caster Wheel Type
Standard
Distance Between Top and Middle Shelf
10 in
Collapsible
No
Caster Brake Type
No Brake Included
Shelf Orientation
Flat
Caster Wheel/Tread Material
Rubber
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(4) Swivel
Shelf Adjustability
Adjustable
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Stem

Description

Corrosion-Resistant Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 375 lb, Number of Shelves 3, Shelf Width 18 in, Shelf Length 30 in, Material Stainless Steel, Finish Chrome, Caster Wheel Dia. 4 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 10 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.