Utility Cart, Stainless Steel, 375 lb Load Capacity, 3 Shelves, 37 1/4 in L, 19 5/8 in W, 7 in H

  • Mfr # MW706

  • Zoro # G5151610


product price:  $848.00
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Overall Length
37 1/4 in
Overall Width
19 5/8 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MW706
Zoro #
G5151610
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 in
Overall Length
37 1/4 in
Overall Width
19 5/8 in
Shelf Length
36 in
Caster Dia.
4 in
Shelf Width
18 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
375 lb
Item
Utility Cart
Number of Shelves
3
Capacity per Shelf
600 lb
Finish
Stainless steel
Load Cap. per Shelf
600 lb
Standards
NSF
Caster Type
(4) Swivel
Handle Included
Yes
Caster Material
Rubber

Description

Utility Cart, Overall Length 37 1/4 in, Finish Stainless Steel, Color Silver, Caster Type (4) Swivel, Material Stainless Steel, Number of Shelves 3, Overall Height 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products