Utility Cart, Wire, 375 lb Load Capacity, 2 Shelves, 26 in L, 18 in W, 38 in H
Mfr # MW103
Zoro # G5151638
product price:Â $666.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Overall Length
26 in
Overall Width
18 in
Material
Wire
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW103
Zoro #
G5151638
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
38 in
Overall Length
26 in
Overall Width
18 in
Shelf Width
18 in
Shelf Length
24 in
Caster Dia.
4 in
Details
Material
Wire
Color
Silver
Load Capacity
375 lb
Item
Utility Cart
Adjustable Increments
1 in
Number of Shelves
2
Load Cap. per Shelf
187 lb
Handle Included
Yes
Capacity per Shelf
187 lb
Caster Type
(4) Swivel
Caster Material
Rubber
Finish
Stainless steel
Standards
NSF
Distance Between Shelves
23 in
Includes
2 Solid SS Shelves and Donut Bumpers
Description
Utility Cart, Overall Length 26 in, Finish Stainless Steel, Color Silver, Caster Type (4) Swivel, Material Wire, Number of Shelves 2, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.