Zoro Homepage

Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, Plastic (Shelf), 400 lb Load Capacity

  • Mfr # BC2030-2DMB

  • Zoro # G7283263


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41 in
Overall Length
32 3/4 in
Overall Width
21 1/2 in
Material
Plastic (Shelf)
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC2030-2DMB
Zoro #
G7283263
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
41 in
Overall Length
32 3/4 in
Overall Width
21 1/2 in
Caster Dia.
4"
Lip Height
2 3/4 in
Shelf Length
32 3/4 in
Top Shelf Height
33 1/4 in
Handle Height
41 in
Shelf Width
21 1/2 in
Caster Width
1"
Shelf Lip Height
2 3/4 in
Overall LxWxH
32 3/4 in x 21-1/2 in x 41 in
Shelf LxW
32 3/4 in x 21-1/2 in
Top Shelf Lip Height
2 3/4 in
Caster Wheel Dia.
4 in
Bottom Shelf Lip Height
2 3/4 in

Details

Material
Plastic (Shelf)
Color
Gray
Load Capacity
400 lb
Item
Utility Cart with Antimicrobial Deep Lipped Plastic Shelves
Wheel Type
4" x 1" Thermoplastic Rubber
Handle Type
Flat
Adjustable Increments
1 in
Number of Shelves
2
Capacity per Shelf
150 lb
Shelf Color
Blue
Shelf Material
HDPE
Leg Color
Silver
Distance Between Shelves
24 in
Caster Material
Thermoplastic Rubber
Caster Type
(4) Swivel
Leg Material
Steel
Non-Marking
No
Standards
NSF
Electrical Included
No
Utility Cart Shelf Style
Lipped
Finish
Chrome Plated (Leg)
Distance Between Middle and Bottom Shelf
24"
Cart Shelf Style
Lipped
Assembled/Unassembled
Unassembled
Handle Included
Yes
Utility Cart Item
Raised Handle Utility Cart
Distance Between Top and Middle Shelf
24"
Number of Drawers
0
Caster Mounting Type
Stem
Includes Electrical Outlets
No
Shelf Adjustability
Adjustable
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Thermoplastic Rubber

Description

Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 32 3/4 in, Shelf Width 21 1/2 in, Top Shelf Height 33 1/4 in, Distance Between Shelves 24 in, Handle Type Flat, Handle Height 41 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (4) Swivel, Lip Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.