Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), 500 lb Load Capacity

  • Mfr # MY2636-35BU

  • Zoro # G5261191


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 in
Overall Length
40 1/2 in
Overall Width
28 in
Material
Polymer (Shelf)
Color
Blue (Shelf), Silver (Leg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2636-35BU
Zoro #
G5261191
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
37 in
Overall Length
40 1/2 in
Overall Width
28 in
Lip Height
3/8 in
Caster Width
1 in
Top Shelf Height
36 5/8 in
Caster Dia.
5"
Handle Height
35 1/2 in
Shelf Width
27 5/8 in
Shelf Length
37 in
Shelf LxW
37 in x 27-5/8 in
Bottom Shelf Lip Height
7/16 in
Shelf Lip Height
7/16 in
Caster Wheel Dia.
5 in
Overall LxWxH
40-1/2 in x 28 in x 37 in
Top Shelf Lip Height
7/16 in

Details

Material
Polymer (Shelf)
Color
Blue (Shelf), Silver (Leg)
Load Capacity
500 lb
Item
Utility Cart with Antimicrobial Lipped Plastic Shelves
Wheel Type
5" x 1" Rubber
Handle Type
Flat
Adjustable Increments
1 in
Number of Shelves
3
Caster Type
(4) Swivel
Shelf Color
Blue
Finish
Chrome Plated (Leg)
Utility Cart Item
Raised Handle Utility Cart
Caster Material
Rubber
Leg Material
Steel
Assembled/Unassembled
Unassembled
Distance Between Top and Middle Shelf
11 in
Distance Between Middle and Bottom Shelf
11 in
Leg Color
Silver
Shelf Material
Polymer
Utility Cart Shelf Style
Lipped
Standards
NSF
Non-Marking
No
Capacity per Shelf
200 lb
Distance Between Shelves
11 in
Electrical Included
No
Cart Shelf Style
Lipped
Handle Included
Yes
Caster Wheel/Tread Material
Rubber
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Adjustable
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(4) Swivel

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 37 in, Shelf Width 28 in, Top Shelf Height 37 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (4) Swivel, Lip Height 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.