Zoro Homepage

Utility Cart with Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf), 2 Shelves

  • Mfr # BC2030-2DBL

  • Zoro # G3816863


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41 in
Overall Length
34 in
Overall Width
21 1/2 in
Material
High Density Polyethylene (Shelf)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC2030-2DBL
Zoro #
G3816863
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
41 in
Overall Length
34 in
Overall Width
21 1/2 in
Lip Height
2 3/4 in
Top Shelf Height
33 1/4 in
Shelf Length
33 3/4 in
Shelf Width
21 1/2 in
Handle Height
41 in
Caster Width
1 in
Caster Dia.
4"
Caster Wheel Dia.
4 in
Shelf Lip Height
2 3/4 in
Overall LxWxH
34 in x 21-1/2 in x 41 in
Top Shelf Lip Height
2 3/4 in
Bottom Shelf Lip Height
2 3/4 in
Shelf LxW
33-3/4 in x 21-1/2 in

Details

Material
High Density Polyethylene (Shelf)
Color
Black
Load Capacity
400 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
4" x 1" Thermoplastic Rubber
Handle Type
Raised
Adjustable Increments
1 in
Number of Shelves
2
Distance Between Middle and Bottom Shelf
24"
Finish
Chrome Plated (Leg)
Leg Material
Steel
Leg Color
Silver
Caster Material
Thermoplastic Rubber
Standards
NSF
Non-Marking
No
Electrical Included
No
Cart Shelf Style
Lipped
Caster Type
(4) Swivel
Assembled/Unassembled
Unassembled
Utility Cart Shelf Style
Lipped
Shelf Color
Black
Distance Between Shelves
24 in
Distance Between Top and Middle Shelf
24"
Shelf Material
HDPE
Capacity per Shelf
200 lb
Utility Cart Item
Raised Handle Utility Cart
Handle Included
Yes
Number of Drawers
0
Caster Mounting Type
Stem
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Caster/Wheel Configuration
(4) Swivel

Description

Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 33 3/4 in, Shelf Width 21 1/2 in, Top Shelf Height 33 1/4 in, Distance Between Shelves 24 in, Handle Type Raised, Handle Height 41 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (4) Swivel, Lip Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.