Zoro Homepage

Utility Cart with Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf), 3 Shelves

  • Mfr # BC2030-3DBL

  • Zoro # G3816897


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41 in
Overall Length
34 in
Overall Width
21 1/2 in
Material
High Density Polyethylene (Shelf)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC2030-3DBL
Zoro #
G3816897
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
41 in
Overall Length
34 in
Overall Width
21 1/2 in
Lip Height
2 3/4 in
Top Shelf Height
33 1/4 in
Caster Dia.
4"
Shelf Length
33 3/4 in
Caster Width
1 in
Handle Height
41 in
Shelf Width
21 1/2 in
Top Shelf Lip Height
2 3/4 in
Caster Wheel Dia.
4 in
Shelf Lip Height
2 3/4 in
Overall LxWxH
34 in x 21-1/2 in x 41 in
Shelf LxW
33-3/4 in x 21-1/2 in
Bottom Shelf Lip Height
2 3/4 in

Details

Material
High Density Polyethylene (Shelf)
Color
Black
Load Capacity
400 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
4" x 1" Thermoplastic Rubber
Handle Type
Raised
Adjustable Increments
1 in
Number of Shelves
3
Leg Material
Steel
Shelf Material
HDPE
Distance Between Middle and Bottom Shelf
11 in
Distance Between Top and Middle Shelf
11 in
Cart Shelf Style
Lipped
Electrical Included
No
Non-Marking
No
Assembled/Unassembled
Unassembled
Caster Material
Thermoplastic Rubber
Utility Cart Shelf Style
Lipped
Leg Color
Silver
Standards
NSF
Caster Type
(4) Swivel
Distance Between Shelves
11 in
Shelf Color
Black
Handle Included
Yes
Utility Cart Item
Raised Handle Utility Cart
Finish
Chrome Plated (Leg)
Capacity per Shelf
133 lb
Number of Drawers
0
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Shelf Adjustability
Adjustable
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Wheel/Tread Material
Thermoplastic Rubber
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Caster Mounting Type
Stem
Caster Wheel Type
Standard

Description

Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 33 3/4 in, Shelf Width 21 1/2 in, Top Shelf Height 33 1/4 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Raised, Handle Height 41 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.