Utility Cart with Deep Lipped Wire Shelves, Steel, 800 lb Load Capacity, 2 Shelves, 48 in L

  • Mfr # 66170

  • Zoro # G3715960


product price:  $519.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
39 in
Overall Length
48 in
Overall Width
18 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66170
Zoro #
G3715960
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
39 in
Overall Length
48 in
Overall Width
18 in
Shelf Width
18 in
Shelf Length
48 in
Top Shelf Lip Height
3 7/8 in
Shelf Lip Height
3 7/8 in
Overall LxWxH
48 in x 18 in x 39 in
Bottom Shelf Lip Height
3 7/8 in
Caster Wheel Dia.
5 in

Details

Material
Steel
Color
Silver
Load Capacity
800 lb
Item
Utility Cart with Deep Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Caster Type
(4) Swivel
Finish
Chrome
Distance Between Shelves
14 in
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Shelf Orientation
Flat
Collapsible
No
Lip Style
4-Sided Lipped
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Rubber
Shelf Adjustability
Adjustable
Caster Mounting Type
Stem
Caster/Wheel Mounting Location
Standard

Description

Wire Shelf Utility Cart, Load Capacity 600 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 48 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 14 in, Handle Type Raised (2), Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 48 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.