Utility Cart with Deep & Shallow Lipped Wire Shelves, Steel, 375 lb Load Capacity, 2 Shelves

  • Mfr # HC3-2,1836NC-1,CC9744A-1,4LD

  • Zoro # G3361051


original price:  $228.99 , new price: $217.99 , 4 percent off
new price:  $217.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in
Overall Length
36 in
Overall Width
18 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC3-2,1836NC-1,CC9744A-1,4LD
Zoro #
G3361051
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
38 in
Overall Length
36 in
Overall Width
18 in
Caster Dia.
4"
Shelf Width
18 in
Shelf Length
36 in
Lip Height
1/4 in
Bottom Shelf Lip Height
1/4 in
Overall LxWxH
36 in x 18 in x 38 in
Top Shelf Lip Height
1/4 in
Shelf Lip Height
1/4 in
Caster Wheel Dia.
4 in

Details

Material
Steel
Color
Silver
Load Capacity
375 lb
Item
Utility Cart with Deep & Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Adjustable Increments
1 in
Number of Shelves
2
Finish
Chrome
Shelf Capacity
187 lb
Caster Type
(2) Swivel
Includes
A Garment Hanger Rod
Caster Material
Rubber
Caster Lock
(2) Brakes
Distance Between Shelves
17 in
Assembled/Unassembled
Unassembled
Shelf Adjustability
Adjustable
Shelf Orientation
Flat
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Stem
Lip Style
4-Sided Lipped
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Brake Type
No Brake Included
Collapsible
No

Description

Wire Shelf Utility Cart, Load Capacity 375 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 4 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Distance Between Shelves 17 in, Handle Type Raised (2), Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 38 in, Overall Length 36 in, Overall Width 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products