Zoro Homepage

Utility Hook, 3 7/16 inx3 3/4 in

  • Mfr # HK26C

  • Zoro # G3571681


product price: $10.75
/ea

Key Features

Material
Steel
Overall Height
3 7/16 in
Overall Width
3 3/4 in
Finish
Chrome
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK26C
Zoro #
G3571681
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 7/16 in
Overall Width
3 3/4 in
Height
3-7/16"

Details

Material
Steel
Finish
Chrome
Color
Silver
Item
Utility Hook,Snap On,Chrome,8 In,Ea
Compatible Product Type
Super Erecta Shelving

Description

Utility Hook,Snap On,Chrome,8 In,Ea, Overall Height 3 7/16 in, Overall Width 3 3/4 in, Steel, Silver, Chrome, Super Erecta Shelving Compatible Product Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.