Shop METRO
See all product information
Create Account
UtilityCart, Silver, Steel, 36"L, 24"W
- Mfr # ESDMW-1836NC-2
- Zoro # G324955564
product price:Â
$
498.00
/ea
Free Shipping & Returns
Key Features
Number of Shelves
2
Material
Steel
Color
Silver
Overall Length
36 in
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESDMW-1836NC-2
- Zoro #
- G324955564
- UPC #
- 041105040683
- Country of Origin
- Mexico
- Number of Shelves
- 2
- Material
- Steel
- Color
- Silver
- Caster/Wheel Configuration
- (2) Swivel
- Adjustable Increments
- 1 in
- Caster Core Material
- Thermoplastic Polyurethane
- Load Capacity
- 900 lb
- Item
- Utility Cart
- Finish
- Chrome
- Caster/Wheel Mounting Location
- Corner Post
- Handle Type
- Raised (2)
- Shelf Capacity
- 600 lb
- Includes
- Conductive Casters, Drop Mat
- Caster Wheel/Tread Material
- Conductive Thermoplastic Polyurethane
- Caster Brake Type
- Face Brake
- Caster Wheel Type
- Standard
- Shell Material
- Steel
- Wire Color
- Silver
Dimensions
- Overall Length
- 36 in
- Overall Width
- 24 in
- Overall Height
- 39 in
- Caster Wheel Dia.
- 5 in
- Top Shelf Height
- 33 in
- Caster Wheel Width
- 1 1/4 in
- Shelf Lip Height
- 1 in
- Caster Mounting Height
- 6 1/4 in
- Shelf Length
- 36 in
- Bottom Shelf Lip Height
- 1 in
- Top Shelf Lip Height
- 1 in
- Caster Stem Diameter
- 5 in
- Shelf Width
- 18 in
- Caster Stem Length
- 2 1/4 in
- Length
- 36 in
Description
Utility Cart, Load Capacity 900 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Face Brake, Caster Wheel/Tread Material Conductive Thermoplastic Polyurethane, Caster/Wheel Configuration (2) Swivel, Distance Between Shelves Not Applicable, Handle Type Raised (2), Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 36 in, Overall Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.