FC Male to Female Inline Check Valve, 25 GPM, SAE 10

  • Mfr # 280373

  • Zoro # G2653711


product price:  $68.99
/ea

Key Features

Max. Flow GPM
25
Port Size
SAE 10
Max. Pressure (PSI)
3000 PSI
Weight
0.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280373
Zoro #
G2653711
UPC #
-
Country of Origin
United States

Dimensions

Port Size
SAE 10

Details

Max. Flow GPM
25
Max. Pressure (PSI)
3000 PSI
Weight
0.8 lbs

Description

These valves operate when mounted inline in any position. Male/female design. Allow free flow in one direction and checked flow in the opposite direction. Max: 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.