FC Male to Female Inline Check Valves, 8 GPM, 1/2 NPT

  • Mfr # 280370

  • Zoro # G2517388


product price:  $50.19
/ea

Key Features

Weight
1 lbs
Max. Flow GPM
8
Max. Pressure (PSI)
3000 PSI
Port Size
1/2 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280370
Zoro #
G2517388
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/2 NPT

Details

Weight
1 lbs
Max. Flow GPM
8
Max. Pressure (PSI)
3000 PSI

Description

These valves operate when mounted inline in any position. Male/female design. Allow free flow in one direction and checked flow in the opposite direction. Max: 4,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.