Zoro Homepage

Metro Six Port - Two-Position Double Selector Valves: 20 Gpm, 3000 PSI

  • Mfr # 280379

  • Zoro # G2517342


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
20
Port Size
3/8 in. NPT
Max. Pressure - Hydraulic Valves
3000 PSI
Weight
3 lbs
Temp. Range
194 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280379
Zoro #
G2517342
UPC #
-
Country of Origin
United States

Dimensions

Port Size
3/8 in. NPT

Details

Flow Rate (GPM)
20
Max. Pressure - Hydraulic Valves
3000 PSI
Weight
3 lbs
Temp. Range
194 F

Description

Directs the flow of hydraulic fluid to two separate hydraulic circuits to allow for the operation of two double acting cylinders with one 4-way control valve or four single acting cylinders with two 3-way control valves. Open crossover spool type spool. Knob spool type handle. 3000 PSI.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.