Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 18 In. W, 48 In. L, Chrome

  • Mfr # 4W649

  • Zoro # G1345382


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4W649
Zoro #
G1345382
UPC #
-
Country of Origin
Mexico

Dimensions

Shelf Width
18 in
Lip Height
1/4 in
Overall Height
39 in
Caster Dia.
5"
Shelf Length
48 in
Overall Width
18 in
Overall Length
48 in
Caster Wheel Dia.
5 in
Overall LxWxH
48 in x 18 in x 39 in
Shelf Lip Height
1/4 in
Bottom Shelf Lip Height
1/4 in
Top Shelf Lip Height
1/4 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Adjustable Increments
1 in
Finish
Chrome
Caster Material
Rubber
Caster Type
(4) Swivel w/Bumpers
Caster Wheel Type
Standard
Caster Mounting Type
Stem
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Rubber
Caster Brake Type
No Brake Included
Shelf Adjustability
Adjustable
Shelf Orientation
Flat
Distance Between Shelves
21 in
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Collapsible
No

Description

Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 600 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 48 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 21 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 48 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.