Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 18 In. W, 54 In. L

  • Mfr # 1854-39

  • Zoro # G2297014


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1854-39
Zoro #
G2297014
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
39 in
Shelf Length
54 in
Shelf Width
18 in
Caster Dia.
5"
Overall Length
54 in
Caster Wheel Dia.
5 in
Overall LxWxH
54 in x 18 in x 39 in
Top Shelf Lip Height
1/4 in
Bottom Shelf Lip Height
1/4 in
Shelf Lip Height
1/4 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Caster Type
(4) Swivel w/Bumpers
Adjustable Increments
1 in
Finish
Chrome
Caster Material
Rubber
Caster Wheel Type
Standard
Caster Mounting Type
Stem
Shelf Adjustability
Adjustable
Collapsible
No
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
Side Pedal Brake
Caster/Wheel Mounting Location
Standard
Shelf Orientation
Flat
Caster Wheel/Tread Material
Rubber
Distance Between Shelves
21 in

Description

Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 600 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 54 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 21 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 54 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.