Zoro Homepage

Wire Cart, 18 In. W, 60 In. L, Chrome

  • Mfr # 4W654

  • Zoro # G1750323


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Number of Shelves
4
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4W654
Zoro #
G1750323
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
60"
Lip Height
1/4 in
Caster Dia.
5 in
Overall Width
60 in
Overall Height
69 in
Shelf Length
60 in
Overall Depth
18 in
Shelf Width
18"
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
4
Wire Shelving Material
Steel
Wire Shelving Type
Mobile
Finish
Chrome
Shelf Capacity
150 lb
Adjustable Increments
1 in
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Caster Lock
(2) Brakes
Caster Type
(4) Swivel w/Bumpers
No. of Shelves
4
Caster Material
Rubber
Wire Shelving Finish
Chrome Plated
Shelf Adjustments
1 in
Includes
(4) Posts
Wire Shelf Adjustment Type
Split Sleeve
Caster Wheel/Tread Material
Rubber
Shelf Adjustment Increments
1 in
Post Shape
Round
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Recommended Environments
Dry
Shelving Configuration
Standalone
Shelf Adjustment Type
Split Sleeve
Whole Unit Load Capacity
600 lb
Load Capacity per Shelf
150 lb
Adjustability
Adjustable

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 69 in, Overall Width 60 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.