Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 24 In. W, 30 In. L, Steel

  • Mfr # 2430-39

  • Zoro # G0667335


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2430-39
Zoro #
G0667335
UPC #
-
Country of Origin
Multiple

Dimensions

Shelf Length
30 in
Overall Height
39 in
Caster Dia.
5"
Overall Width
24 in
Shelf Width
24 in
Overall Length
30 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1/4 in
Bottom Shelf Lip Height
1/4 in
Overall LxWxH
30 in x 24 in x 39 in
Top Shelf Lip Height
1/4 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Caster Type
(4) Swivel w/Bumpers
Finish
Chrome
Caster Material
Rubber
Adjustable Increments
1 in
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Rubber
Shelf Orientation
Flat
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster Mounting Type
Stem
Shelf Adjustability
Adjustable
Distance Between Shelves
21 in
Caster Brake Type
Side Pedal Brake
Collapsible
No
Caster/Wheel Configuration
(4) Swivel

Description

Wire Shelf Utility Cart, Load Capacity 600 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 30 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 21 in, Handle Type Raised (2), Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 30 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.