Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 24 In. W, 36 In. L, Chrome

  • Mfr # 4W655

  • Zoro # G2018536


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Number of Shelves
4
Overall Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4W655
Zoro #
G2018536
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
36"
Lip Height
1/4 in
Overall Height
69 in
Shelf Width
24"
Caster Dia.
5 in
Overall Depth
24 in
Shelf Length
36 in
Overall Width
36 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
4
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Shelf Capacity
150 lb
Wire Shelving Finish
Chrome Plated
Caster Lock
(2) Brakes
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Type
Mobile
Caster Material
Rubber
Includes
(4) Posts
Caster Type
(4) Swivel w/Bumpers
Adjustable Increments
1 in
Finish
Chrome
No. of Shelves
4
Wire Shelving Material
Steel
Shelf Adjustments
1 in
Adjustability
Adjustable
Shelving Configuration
Standalone
Caster Wheel/Tread Material
Rubber
Shelf Adjustment Increments
1 in
Shelf Adjustment Type
Split Sleeve
Post Shape
Round
Recommended Environments
Dry
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Whole Unit Load Capacity
600 lb
Load Capacity per Shelf
150 lb

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 69 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.