Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 24 In. W, 48 In. L, Chrome

  • Mfr # 4W656

  • Zoro # G1544453


product price: $443.63
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Number of Shelves
4
Caster Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4W656
Zoro #
G1544453
UPC #
-
Country of Origin
Mexico

Dimensions

Caster Dia.
5 in
Overall Height
69 in
Overall Length
48"
Shelf Width
24"
Shelf Length
48 in
Lip Height
1/4 in
Overall Depth
24 in
Overall Width
48 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
4
Caster Material
Rubber
Adjustable Increments
1 in
Finish
Chrome
Caster Lock
(2) Brakes
Wire Shelving Finish
Chrome Plated
Includes
(4) Posts
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Shelf Adjustments
1 in
Wire Shelf Adjustment Type
Split Sleeve
No. of Shelves
4
Wire Shelving Material
Steel
Wire Shelving Type
Mobile
Caster Type
(4) Swivel
Shelf Capacity
150 lb
Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Increments
1 in
Caster Wheel/Tread Material
Rubber
Load Capacity per Shelf
150 lb
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Shelving Configuration
Standalone
Adjustability
Adjustable
Recommended Environments
Dry
Whole Unit Load Capacity
600 lb
Post Shape
Round

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 69 in, Overall Width 48 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.