Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart 3-Sided, 24 In. W, 48 In. L

  • Mfr # 65137-IP

  • Zoro # G4754845


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
900 lb
Handle Type
No Handle
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65137-IP
Zoro #
G4754845
UPC #
-
Country of Origin
Multiple

Dimensions

Shelf Width
24 in
Overall Width
48 in
Overall Height
70 in
Caster Dia.
5"
Overall Length
24 in
Shelf Length
48 in
Caster Wheel Dia.
5 in
Shelf Lip Height
59 5/16 in
Bottom Shelf Lip Height
1 1/4 in
Top Shelf Lip Height
1 1/4 in
Overall LxWxH
48 inx24 inx70 in
Inside Length
45 1/4 in
Inside Height
59 1/4 in
Inside Width
21 1/4 in
Shelf LxW
48 inx24 in

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Single-Side-Access Wire Stock Cart with Adjustable-Height Wire Shelves
Handle Type
No Handle
Number of Shelves
2
Caster Type
(4) Swivel
Adjustable Increments
1 in
Finish
Brite
Caster Material
Rubber
Caster Wheel Type
Standard
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
Side Pedal Brake
Shelf Adjustability
Adjustable
Distance Between Shelves
56 11/16 in
Caster Mounting Type
Stem
Side Panel Construction
Wire
Shelf Construction
Wire
Number of Side Panels
3
Number of Accessible Sides
1

Description

Single-Side-Access Wire Stock Cart with Adjustable-Height Wire Shelves, Load Capacity 900 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 24 in, Shelf Construction Wire, Caster Brake Type Side Pedal Brake, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 56 11/16 in, Finish Brite, Handle Type No Handle, Material Steel, Overall Length 24 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.