Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart 3-Sided, 24 In. W, 60 In. L

  • Mfr # 65138-IP

  • Zoro # G4754854


product price: $566.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Silver
Load Capacity
900 lb
Handle Type
No Handle
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65138-IP
Zoro #
G4754854
UPC #
-
Country of Origin
Multiple

Dimensions

Shelf Length
60 in
Caster Dia.
5"
Shelf Width
24 in
Overall Length
24 in
Overall Height
70 in
Overall Width
60 in
Caster Wheel Dia.
5 in
Overall LxWxH
60 inx24 inx70 in
Bottom Shelf Lip Height
1 1/4 in
Shelf Lip Height
59 5/16 in
Top Shelf Lip Height
1 1/4 in
Inside Height
59 1/4 in
Inside Length
57 1/4 in
Inside Width
21 1/4 in
Shelf LxW
60 inx24 in

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Single-Side-Access Wire Stock Cart with Adjustable-Height Wire Shelves
Handle Type
No Handle
Number of Shelves
2
Adjustable Increments
1 in
Finish
Brite
Caster Type
(4) Swivel
Caster Material
Rubber
Caster Wheel Type
Standard
Lip Style
4-Sided Lipped
Distance Between Shelves
56 11/16 in
Shelf Adjustability
Adjustable
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
Side Pedal Brake
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Stem
Caster Wheel/Tread Material
Rubber
Side Panel Construction
Wire
Number of Side Panels
3
Shelf Construction
Wire
Number of Accessible Sides
1

Description

Single-Side-Access Wire Stock Cart with Adjustable-Height Wire Shelves, Load Capacity 900 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 24 in, Shelf Construction Wire, Caster Brake Type Side Pedal Brake, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 56 11/16 in, Finish Brite, Handle Type No Handle, Material Steel, Overall Length 24 in, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.