Wire Cart, Chrome, 69in.H x 18in.W, Silver

  • Mfr # 1872NC-4,63UP-4,5MP-4

  • Zoro # G2418011


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
900 lb
Number of Shelves
4
Shelf Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1872NC-4,63UP-4,5MP-4
Zoro #
G2418011
UPC #
-
Country of Origin
Multiple

Dimensions

Shelf Length
72 in
Shelf Width
18"
Lip Height
1/4 in
Caster Dia.
5 in
Overall Height
72 in
Overall Width
18 in
Overall Depth
72 in
Overall Length
72"
Caster Mounting Height
8 1/4 in
Caster Stem Length
2 3/16 in
Caster Wheel Width
2 3/8 in
Caster Wheel Diameter
5 in
Caster Width
2 3/8 in

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Wire Shelving Unit
Number of Shelves
4
Wire Shelving Finish
Chrome Plated
Wire Shelf Adjustment Type
Split Sleeve
Caster Type
(2) Swivel
Caster Configuration
(4) Swivel
Adjustable Increments
1 in
Shelf Capacity
225 lb
Finish
Chrome
Caster Lock
(2) Brakes
Wire Shelving Material
Steel
Includes
(4) Posts, Donut Bumpers for Casters, Plastic Split Sleeves
No. of Shelves
4
Caster Material
Polyurethane
Wire Shelving Type
Mobile
Shelf Adjustments
1 in
Caster Wheel Type
Tread on Core
Non-Marking Casters
Yes
Post Shape
Round
Caster Mounting Type
Stem
Shelf Adjustment Type
Split Sleeve
Shelving Configuration
Standalone
Recommended Environments
Dry
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Whole Unit Load Capacity
600 lb
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Caster Frame Material
Steel
Standards
NSF
Caster Wheel/Tread Material
Polyurethane
Load Capacity per Shelf
150 lb

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 69 in, Overall Width 72 in, Caster Wheel Type Tread on Core, Caster Mounting Type Stem, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Frame Material Steel, Non-Marking Casters Yes, Caster Mounting Height 8 1/4 in, Caster Stem Length 2 3/16 in, Caster Wheel Diameter 5 in, Caster Wheel Width 2 3/8 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.