Wire Cart, Chrome, 69in.H x 72in.L, Silver

  • Mfr # 2472NC-4,63UP-4,5MP-4

  • Zoro # G2417987


product price:  $457.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Silver
Load Capacity
900 lb
Number of Shelves
4
Wire Shelving Type
Mobile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2472NC-4,63UP-4,5MP-4
Zoro #
G2417987
UPC #
-
Country of Origin
Multiple

Dimensions

Shelf Width
24"
Overall Length
72"
Caster Dia.
5 in
Overall Width
24 in
Overall Height
72 in
Overall Depth
72 in
Lip Height
1/4 in
Shelf Length
72 in
Caster Wheel Diameter
5 in
Caster Wheel Width
2 3/8 in
Caster Stem Length
2 3/16 in
Caster Mounting Height
8 1/4 in
Caster Width
2 3/8 in

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Wire Shelving Unit
Number of Shelves
4
Wire Shelving Type
Mobile
Caster Lock
(2) Brakes
Finish
Chrome
Shelf Capacity
225 lb
Caster Type
(4) Swivel
Adjustable Increments
1 in
Wire Shelving Material
Steel
Includes
(4) Posts, Donut Bumpers for Casters, Plastic Split Sleeves
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Shelf Adjustments
1 in
Wire Shelving Finish
Chrome Plated
No. of Shelves
4
Wire Shelf Adjustment Type
Split Sleeve
Caster Wheel Type
Tread on Core
Load Capacity per Shelf
150 lb
Adjustability
Adjustable
Non-Marking Casters
Yes
Caster Mounting Type
Stem
Shelving Configuration
Standalone
Caster Wheel/Configuration
(4) Swivel Casters
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry
Caster Wheel/Tread Material
Polyurethane
Standards
NSF
Shelf Adjustment Increments
1 in
Caster Frame Material
Steel
Whole Unit Load Capacity
600 lb
Post Shape
Round

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 67 7/8 in, Overall Width 72 in, Caster Wheel Type Tread on Core, Caster Mounting Type Stem, Caster Wheel/Configuration (4) Swivel Casters, Caster Wheel/Tread Material Polyurethane, Caster Frame Material Steel, Non-Marking Casters Yes, Caster Mounting Height 8 1/4 in, Caster Stem Length 2 3/16 in, Caster Wheel Diameter 5 in, Caster Wheel Width 2 3/8 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.