Zoro Homepage
This item is Discontinued.
Metro Wire Security Cart, 900 lb., 36 In. L MQSEC53DE

Wire Security Cart, 900 lb., 36 In. L (Discontinued)

  • Mfr # MQSEC53DE
  • Zoro # G2137409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQSEC53DE
Zoro #
G2137409
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
27-7/8"
Caster Dia.
5"
Caster Width
1-1/4"
Overall Length
40-3/4"
Mesh Size
2" x 2"
Overall Height
67-7/8"
Shelf Width
24"
Shelf Length
36"
Shelf LxW
36"x24"

Details

Material
Steel
Color
Taupe
Load Capacity
900 lb.
Item
Wire Security Cart
Number of Shelves
2
Caster Material
Polyurethane
Handle Included
No
Features
Heavy Gauge Open Wire
Finish
Powder Coated
Includes
Donut Bumpers To Prevent Marring Walls And Doorways
Caster Type
(4) Swivel

Description

Wire Security Cart, Load Capacity 900 lb., Shelf Length 36 In., Shelf Width 24 In., Number of Shelves 2, Overall Height 67-7/8 In., Overall Width 27-7/8 In., Overall Length 40-3/4 In., Handle Included No, Caster Type (4) Swivel, Caster Material Polyurethane, Caster Dia. 5 In., Caster Width 1-1/4 In., Material Steel, Mesh Size 2 In. x 2 In., Powder Coated Finish, Color Taupe, Features Heavy Gauge Open Wire, Includes Donut Bumpers To Prevent Marring Walls And Doorways

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.