Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MQSEC56VE
Zoro #
G3494386
UPC #
-
Country of Origin
Multiple
Dimensions
Shelf Length
60"
Overall Width
28"
Caster Dia.
5"
Caster Width
1-1/2"
Overall Length
65"
Overall Height
68"
Shelf Width
24"
Mesh Size
2" x 2"
Shelf LxW
60 in x 24 in
Details
Material
Steel
Color
Taupe
Load Capacity
900 lb.
Item
Wire Security Cart
Number of Shelves
2
Caster Type
(4) Swivel, (2) With Locking Brakes
Handle Included
No
Includes
Bottom Shelf
Features
Microban
Caster Material
Polyurethane
Finish
Epoxy
Description
Wire Security Cart, Load Capacity 900 lb, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.