Wire Security Cart with Adjustable Shelves, 900 lb Capacity, 28 in W x 63 1/2 in L x 68 1/2 in H

  • Mfr # SEC56LCQ

  • Zoro # G3004191


product price:  $1,906.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
68 1/2 in
Overall Length
63 1/2 in
Overall Width
28 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEC56LCQ
Zoro #
G3004191
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
68 1/2 in
Overall Length
63 1/2 in
Overall Width
28 in
Shelf Width
24 in
Caster Dia.
5"
Mesh Size
2 in x 2 in
Shelf Length
60 in
Caster Width
1-1/2 in
Caster Wheel Dia.
5 in
Overall LxWxH
63-1/2 inx28 inx68-1/2 in
Shelf LxW
60 in x 24 in

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Wire Security Cart with Adjustable Shelves
Caster Type
(4) Swivel, (2) With Locking Brakes
Includes
Bottom Shelf and Aluminum Dolly With Wraparound Bumper
Caster Material
Polyurethane
Handle Included
No
Number of Shelves
0
Finish
Chrome
Shelf Construction
Wire
Locking System
Padlockable
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Brake Type
Side Pedal Brake
Material Properties
Antimicrobial
Caster Wheel Type
Standard
Includes Bins
No
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Adjustable
Handle Type
No Handle
Caster Mounting Type
Plate
Adjustable Increments
1 in
Side Panel Construction
Wire
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Security Cart, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type Side Pedal Brake, Locking System Padlockable, Handle Type No Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products