Wire Security Cart with Adjustable Shelves, 900 lb Capacity, 33 1/2 in W x 41 in L x 68 1/2 in H

  • Mfr # SEC63EC

  • Zoro # G3482556


product price:  $1,438.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
68 1/2 in
Overall Length
41 in
Overall Width
33 1/2 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC63EC
Zoro #
G3482556
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
68 1/2 in
Overall Length
41 in
Overall Width
33 1/2 in
Caster Width
1-1/4 in
Shelf Width
30 in
Shelf Length
36 in
Caster Dia.
5"
Mesh Size
2 in x 2 in
Overall LxWxH
41 inx33-1/2 inx68-1/2 in
Caster Wheel Dia.
5 in
Shelf LxW
36 inx30 in

Details

Material
Steel
Color
Silver
Load Capacity
900 lb
Item
Wire Security Cart with Adjustable Shelves
Finish
Chrome
Number of Shelves
2
Caster Type
(2) Swivel
Caster Material
Polyurethane
Handle Included
No
Adjustable Increments
1 in
Locking System
Padlockable
Caster Mounting Type
Stem
Caster Wheel Type
Standard
Side Panel Construction
Wire
Shelf Construction
Wire
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Brake Type
Side Pedal Brake
Material Properties
Antimicrobial
Handle Type
No Handle
Includes Bins
No
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Adjustable
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Security Cart, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type Side Pedal Brake, Locking System Padlockable, Handle Type No Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.