Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 14x24in, LdCap 800lb

  • Mfr # 1424NK3

  • Zoro # G404067125


product price: $52.25
/ea

Key Features

Depth
14"
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1424NK3
Zoro #
G404067125
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24"
Depth
14"
Overall Depth
14 in
Shelf Depth
14 in
Overall Width
24 in
Lip Height
1/4 in
Shelf Width
24 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
Lip Type
Stationary
Adjustment Type
Split Sleeve
Standards
ISO 9001-9002
Capacity
800 lb.
Shelf Adjustment Type
Split Sleeve
Load Capacity
800 lb
Item - Wire Shelves
Wire Shelf
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Finish
Epoxy
Recommended Environments
Dry, Wet
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Shelf Capacity
800 lb
Includes
(4) Pairs of Split Sleeves
Wire Shelving Material
Antimicrobial Steel
Wire Shelf Adjustment Type
Split Sleeve
NSF Certified
Yes

Description

Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.