Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 14x36in, LdCap 800lb

  • Mfr # 1436BR

  • Zoro # G7556062


product price: $43.65
/ea

Key Features

Depth
14"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1436BR
Zoro #
G7556062
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36"
Depth
14"
Lip Height
1/4 in
Overall Width
36 in
Overall Depth
14 in
Shelf Depth
14 in
Shelf Width
36 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chromate
Capacity
800 lb.
Shelf Capacity
800 lb
Wire Shelf Adjustment Type
Split Sleeve
Includes
(4) Pairs of Split Sleeves
Standards
ISO 9001-9002
Item - Wire Shelves
Wire Shelf
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Steel
Adjustment Type
Split Sleeve
Wire Shelving Finish
Chromate
NSF Certified
Yes
Includes Mounting Hardware
Yes
Load Capacity
800 lb
Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
Lip Type
Stationary
Recommended Environments
Dry

Description

Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.