Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 14x48in, LdCap 800lb

  • Mfr # 1448BR

  • Zoro # G8669893


product price: $51.75
/ea

Key Features

Depth
14"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1448BR
Zoro #
G8669893
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48"
Depth
14"
Overall Depth
14 in
Overall Width
48 in
Lip Height
1/4 in
Shelf Depth
14 in
Shelf Width
48 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chromate
Wire Shelf Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Wire Shelving Finish
Chromate
Includes
(4) Pairs of Split Sleeves
Capacity
800 lb.
Item - Wire Shelves
Wire Shelf
Shelf Capacity
800 lb
Standards
ISO 9001-9002
Load Capacity
800 lb
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
NSF Certified
Yes
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.