Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 14x60in, LdCap 600lb

  • Mfr # 1460NS

  • Zoro # G8669631


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Depth
14"
Material
304 Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460NS
Zoro #
G8669631
UPC #
-
Country of Origin
Mexico

Dimensions

Width
60"
Depth
14"
Overall Depth
14 in
Lip Height
1/4 in
Overall Width
60 in
Shelf Depth
14 in
Shelf Width
60 in

Details

Item
Wire Shelf
Material
304 Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Finish
Stainless Steel
Adjustment Type
Split Sleeve
Standards
ISO 9001-9002
Wire Shelving Material
Stainless Steel
Capacity
600 lb.
Shelf Capacity
600 lb
Includes
(4) Pairs of Split Sleeves
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Load Capacity
600 lb
NSF Certified
Yes
Recommended Environments
Dry, Harsh, Wet
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.