Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 14x72in, LdCap 600lb

  • Mfr # 1472NK3

  • Zoro # G104067111


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Depth
14"
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1472NK3
Zoro #
G104067111
UPC #
-
Country of Origin
Multiple

Dimensions

Width
72"
Depth
14"
Overall Depth
14 in
Shelf Depth
14 in
Lip Height
1/4 in
Overall Width
72 in
Shelf Width
72 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
Includes
(4) Pairs of Split Sleeves
Wire Shelving Material
Antimicrobial Steel
Includes Mounting Hardware
Yes
NSF Certified
Yes
Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Standards
ISO 9001-9002
Mounting Hardware Required
Yes
Lip Type
Stationary
Recommended Environments
Dry, Wet
Capacity
600 lb.
Shelf Capacity
600 lb
Wire Shelving Finish
Epoxy
Load Capacity
600 lb
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
Shelf Adjustment Type
Split Sleeve

Description

Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.