Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x24in, LdCap 800lb, PK4

  • Mfr # A1824NS-4

  • Zoro # G8668983


product price: $762.99
/pk 4, $190.75/ea
Free Shipping & Returns

Key Features

Depth
18"
Material
304 Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1824NS-4
Zoro #
G8668983
UPC #
-
Country of Origin
Mexico

Dimensions

Width
24"
Depth
18"
Overall Width
24 in
Overall Depth
18 in
Lip Height
1/4 in
Shelf Depth
18 in
Shelf Width
24 in

Details

Item
Wire Shelf
Material
304 Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
Item - Wire Shelves
Wire Shelf
Adjustment Type
Quick Corner Release
Wire Shelving Finish
Stainless Steel
Wire Shelving Material
Stainless Steel
Capacity
800 lb.
Wire Shelf Adjustment Type
Quick Adjust Lever
Shelf Capacity
800 lb
For Use With
Metro Super Erecta SiteSelect Posts
Includes
(16) Pairs of Split Sleeves
Standards
ISO 9001-9002
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Lip Type
Stationary
Number of Pieces
4
Shelf Adjustment Type
Quick-Adjust
Load Capacity
800 lb
Recommended Environments
Dry, Harsh, Wet
NSF Certified
Yes

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 24 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.