Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x30in, LdCap 800lb, PK4

  • Mfr # A1830NK3-4

  • Zoro # G8669306


product price: $253.99
/pk 4, $63.50/ea
Free Shipping & Returns

Key Features

Depth
18"
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1830NK3-4
Zoro #
G8669306
UPC #
-
Country of Origin
Mexico

Dimensions

Width
30"
Depth
18"
Overall Width
30 in
Overall Depth
18 in
Lip Height
1/4 in
Shelf Depth
18 in
Shelf Width
30 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Adjustment Type
Quick Corner Release
Includes
(16) Pairs of Split Sleeves
Shelf Capacity
800 lb
Wire Shelving Material
Antimicrobial Steel
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Epoxy
Standards
ISO 9001-9002
Capacity
800 lb.
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelf Adjustment Type
Quick Adjust Lever
Shelf Adjustment Type
Quick-Adjust
NSF Certified
Yes
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Recommended Environments
Dry, Wet
Lip Type
Stationary
Load Capacity
800 lb
Number of Pieces
4

Description

Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 30 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.