Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x30in, LdCap 800lb, PK5

  • Mfr # A1830NC

  • Zoro # G2997461


product price: $251.99
/pk 5, $50.40/ea
Free Shipping & Returns

Key Features

Width
30"
Depth
18"
Material
Steel
Number of Shelves
5
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1830NC
Zoro #
G2997461
UPC #
-
Country of Origin
Mexico

Dimensions

Width
30"
Depth
18"
Lip Height
1/4 in
Overall Depth
18 in
Overall Width
30 in
Shelf Width
30 in
Shelf Depth
18 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
5
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
Quick Adjust Lever
Item - Wire Shelves
Wire Shelf
Standards
ISO 9001-9002
Wire Shelving Material
Steel
Shelf Capacity
800 lb
Includes
Plastic Sleeves and Wedges
Adjustment Type
Quick Corner Release
Wire Shelving Finish
Chrome Plated
Capacity
800 lb.
For Use With
Metro Super Erecta SiteSelect Posts
Lip Type
Stationary
Shelf Adjustment Type
Quick-Adjust
NSF Certified
Yes
Mounting Hardware Required
Yes
Recommended Environments
Dry
Load Capacity
800 lb

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 18 in, Overall Width 30 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.