Zoro Homepage
This item is Discontinued.
Metro Wire Shelf, 18x36 in., White, Epoxy, PK4 HDM1836QW-4

Wire Shelf, 18x36 in., White, Epoxy, PK4 (Discontinued)

  • Mfr # HDM1836QW-4
  • Zoro # G2880477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM1836QW-4
Zoro #
G2880477
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18 in
Width
36"
Lip Height
1 in
Depth
18"
Shelf Depth
18 in
Shelf Width
36 in
Shelf WxD
36 in x 18 in

Description

Wire Shelf, Color White, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.