Zoro Homepage

Wire Shelf, 18x36in, LdCap 250lb

  • Mfr # HDM1836NC

  • Zoro # G1972750


product price: $57.89
/ea

Key Features

Overall Width
36 in
Material
Steel
Depth
18 in
Load Capacity
250 lb
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM1836NC
Zoro #
G1972750
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Depth
18 in
Width
36"
Overall Depth
18 in
Lip Height
1 in
Shelf Width
36 in
Shelf Depth
18 in

Details

Material
Steel
Load Capacity
250 lb
Item
Wire Shelf
Finish
Chrome
Color
Silver
For Use With
Metro Super Erecta SiteSelect Posts
Capacity
250lb
Wire Shelving Material
Steel
Wire Shelving Finish
Chrome Plated
Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
Includes
(4) Pairs of Split Sleeves
Shelf Capacity
250 lb
Wire Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
Lip Type
Stationary
NSF Certified
Yes
Includes Mounting Hardware
Yes
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve
Number of Shelves
1

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.