Zoro Homepage

Wire Shelf, 18x36in, LdCap 250lb, PK4

  • Mfr # HDM1836NC-4

  • Zoro # G0319341


product price: $214.99
/pk 4, $53.75/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
18"
Material
Steel
Number of Shelves
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM1836NC-4
Zoro #
G0319341
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36"
Depth
18"
Overall Width
36 in
Lip Height
1 in
Overall Depth
18 in
Shelf Depth
18 in
Shelf Width
36 in

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.