Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x36in, LdCap 800lb, PK5

  • Mfr # A1836NS

  • Zoro # G4745815


product price: $878.99
/pk 5, $175.80/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
18"
Material
304 Stainless Steel
Number of Shelves
5
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1836NS
Zoro #
G4745815
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36"
Depth
18"
Lip Height
1/4 in
Overall Width
36 in
Overall Depth
18 in
Shelf Width
36 in
Shelf Depth
18 in

Details

Item
Wire Shelf
Material
304 Stainless Steel
Number of Shelves
5
Color
Silver
Finish
Stainless steel
Wire Shelf Adjustment Type
Quick Adjust Lever
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Stainless Steel
For Use With
Metro Super Erecta SiteSelect Posts
Includes
Sleeves, Wedges
Shelf Capacity
800 lb
Wire Shelving Material
Stainless Steel
Standards
ISO 9001-9002
Includes Mounting Hardware
Yes
Shelf Adjustment Type
Quick-Adjust
Lip Type
Stationary
Load Capacity
800 lb
Mounting Hardware Required
Yes
NSF Certified
Yes
Recommended Environments
Dry, Harsh, Wet

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes Sleeves, Wedges, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.