Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x48in, LdCap 250lb, PK4

  • Mfr # HDM1848NC-4

  • Zoro # G9008921


product price: $257.99
/pk 4, $64.50/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Material
Steel
Finish
Chrome
Number of Shelves
4
Capacity
250 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM1848NC-4
Zoro #
G9008921
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
18 in
Overall Width
48 in
Depth
18"
Lip Height
1 in
Width
48"
Shelf Width
48 in
Shelf Depth
18 in

Details

Item
Wire Shelf
Material
Steel
Finish
Chrome
Number of Shelves
4
Capacity
250 lb.
Wire Shelf Adjustment Type
Split Sleeve
Color
Silver
Item - Wire Shelves
Wire Shelf
Load Capacity
250 lb
Wire Shelving Material
Steel
Shelf Capacity
250 lb
For Use With
Metro Super Erecta SiteSelect Posts
Includes
(16) Pairs of Split Sleeves
Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Includes Mounting Hardware
Yes
Recommended Environments
Dry
Number of Pieces
4
NSF Certified
Yes
Mounting Hardware Required
Yes
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.