Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x48in, LdCap 800lb

  • Mfr # A1848NC

  • Zoro # G7529654


product price: $67.39
/ea

Key Features

Depth
18"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1848NC
Zoro #
G7529654
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
18"
Lip Height
1/4 in
Overall Width
48 in
Overall Depth
18 in
Shelf Depth
18 in
Shelf Width
48 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelving Finish
Chrome Plated
Capacity
800 lb.
Item - Wire Shelves
Wire Shelf
Standards
ISO 9001-9002
Shelf Capacity
800 lb
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Quick Adjust Lever
For Use With
Metro Super Erecta SiteSelect Posts
Adjustment Type
Quick Corner Release
Includes
(4) Pairs of Split Sleeves
NSF Certified
Yes
Recommended Environments
Dry
Lip Type
Stationary
Shelf Adjustment Type
Quick-Adjust
Mounting Hardware Required
Yes
Load Capacity
800 lb
Includes Mounting Hardware
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.