Zoro Homepage

Wire Shelf, 18x48in, LdCap 800lb, PK5

  • Mfr # A1848NS

  • Zoro # G3469225


product price: $1,030.99
/pk 5, $206.20/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
18"
Height
74 to 86"
Material
304 Stainless Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1848NS
Zoro #
G3469225
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
18"
Height
74 to 86"
Overall Depth
18 in
Overall Width
48 in
Shelf Width
48 in
Shelf Depth
18 in

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Includes Mounting Hardware No, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.