Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x48in, LdCap 800lb, PK5

  • Mfr # MUS1848

  • Zoro # G8705401


product price: $307.99
/pk 5, $61.60/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
18"
Material
Steel
Number of Shelves
5
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUS1848
Zoro #
G8705401
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48"
Depth
18"
Overall Depth
18 in
Overall Width
48 in
Lip Height
1/4 in
Shelf Depth
18 in
Shelf Width
48 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
5
Color
Silver
Finish
Chrome
Includes
(2) Fixed, (3) Adjustable Shelves
Wire Shelf Adjustment Type
Quick Adjust Lever, Split Sleeve
Wire Shelving Material
Steel
Shelf Capacity
800 lb
Item - Wire Shelves
Wire Shelf
Adjustment Type
Split Sleeve
Standards
ISO 9001-9002
For Use With
Metro Top-Track Mobile Unit Kit TTM18C
Wire Shelving Finish
Chrome Plated
Shelf Adjustment Type
Quick Slot
Mounting Hardware Required
Yes
Load Capacity
800 lb
Compatible Manufacturer Model Number
Mfr. No. TTM18C
Includes Mounting Hardware
No
Lip Type
Stationary
NSF Certified
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware No, Includes (2) Fixed, (3) Adjustable Shelves, Mfr. No. TTM18C Compatible Manufacturer Model Number, Yes NSF Certified, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.