Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x54in, LdCap 600lb

  • Mfr # 1854NC

  • Zoro # G7496246


product price: $70.55
/ea

Key Features

Depth
18"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1854NC
Zoro #
G7496246
UPC #
-
Country of Origin
Multiple

Dimensions

Width
54"
Depth
18"
Overall Depth
18 in
Lip Height
1/4 in
Overall Width
54 in
Shelf Depth
18 in
Shelf Width
54 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Includes
(4) Pairs of Split Sleeves
Adjustment Type
Split Sleeve
Capacity
600 lb.
Shelf Capacity
600 lb
Wire Shelving Material
Steel
Item - Wire Shelves
Wire Shelf
Standards
ISO 9001-9002
For Use With
Metro Super Erecta SiteSelect Posts
Lip Type
Stationary
Load Capacity
600 lb
Mounting Hardware Required
Yes
NSF Certified
Yes
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry
Includes Mounting Hardware
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 54 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.