Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x54in, LdCap 600lb, PK5

  • Mfr # A1854NC

  • Zoro # G2716454


product price: $333.99
/pk 5, $66.80/ea
Free Shipping & Returns

Key Features

Width
54"
Depth
18"
Material
Steel
Number of Shelves
5
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1854NC
Zoro #
G2716454
UPC #
-
Country of Origin
Mexico

Dimensions

Width
54"
Depth
18"
Overall Depth
18 in
Overall Width
54 in
Lip Height
1/4 in
Shelf Depth
18 in
Shelf Width
54 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
5
Color
Silver
Finish
Chrome
Includes
Plastic Sleeves and Wedges
Adjustment Type
Quick Corner Release
Standards
ISO 9001-9002
Capacity
600 lb.
Shelf Capacity
600 lb
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Steel
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Finish
Chrome Plated
Wire Shelf Adjustment Type
Quick Adjust Lever
Load Capacity
600 lb
Lip Type
Stationary
NSF Certified
Yes
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick-Adjust
Recommended Environments
Dry

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 18 in, Overall Width 54 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.